Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Privacy Screen, 88" Fabric, Wine

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Privacy Screen, 88" Fabric, Wine

Item #: WBB1954993

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 519.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Privacy Screen, 88" Fabric, Wine

The Privacy Screen is a three panel room divider to provide sight and sound privacy for a variety of applications ranging from nursing stations, vaccinations, health screening, immunizations, voting areas, small break areas, meeting rooms, testing station, or quiet break areas for children. The Privacy Screen is also perfect for home use, with a wide variety of colors and fabrics to suit your decor. Can also be used as an acoustic shell for home or studio recording.

Product Specifications

    • WIDTH INCHES100
    • DEPTH INCHES1
    • HEIGHT INCHES88
    • COLOR FINISHWine
    • BRANDVersare
    • DESCRIPTION88" F Wine Privacy Screen
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER1717020
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS3
    • STYLEFolding
    • MATERIALFabric
    • FRAME CONSTRUCTIONAluminum
    • TYPERoom Divider
    • LIMITED WARRANTY3 Years
    • HEIGHT RANGE>7 to 8 ft
    • WIDTH RANGE>9 to 12 ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed