Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Mobile Room Divider, 5'x14' Polycarbonate, Blue

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Portable Mobile Room Divider, 5'x14' Polycarbonate, Blue

Item #: WBB1954710

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,024.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Room Divider, 5'x14' Polycarbonate, Blue

The┬áRoom Divider 360® is a high-quality folding portable partition that helps you maximize the use of your facility's space. The fiberglass panel construction offers enhanced, superior acoustics. Each Room Divider panel rotates 360° for infinite configuration possibilities using a patented 360 degree hinge. Unlike piano hinges used by other folding partitions, The Room Divider 360® hinge allows each panel to turn any direction, at any angle. The patented no-pinch seams between each panel also reduce the possibility of fingers getting pinched. The Room Divider 360 is a popular portable wall solution for offices, boardrooms, meeting rooms, and much more.

Product Specifications

    • WIDTH INCHES168
    • DEPTH INCHES1
    • HEIGHT INCHES60
    • COLOR FINISHBlue
    • BRANDVersare
    • DESCRIPTION5'x14' PC Blue Room Divider
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER1260501
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS5
    • STYLEFolding & Mobile
    • MATERIALPlastic
    • FRAME CONSTRUCTIONAluminum
    • TYPERoom Divider
    • LIMITED WARRANTY3 Years
    • HEIGHT RANGE>5 to 6 ft
    • WIDTH RANGE>12 to 15 ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!