Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wicker Modular Partition Panel Brown 6'

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Wicker Modular Partition Panel Brown 6'

Item #: WBB1954180

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 159.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wicker Modular Partition Panel Brown 6'

The Configurable Wicker Partition System consists of a densely-double sided woven wicker inner panel supported by 3"x3" aluminum square posts (sold separately). This wicker partition system is configurable, meaning you can add an infinite amount of posts and panels to create a custom look unique to your needs. You can mix and match both size and colors with this system.  Create a linear privacy wall, or an angled wall at the end of your deck for privacy. Separate pool space and backyard space quickly and easily with this lightweight system.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES2
    • HEIGHT INCHES72
    • COLOR FINISHBrown
    • BRANDVersare
    • DESCRIPTIONWicker Modular Partition Panel Brown 6'
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER1731102
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS1
    • STYLEFreestanding Single Panel
    • MATERIALWicker
    • FRAME CONSTRUCTIONAluminum
    • TYPERoom Divider
    • LIMITED WARRANTY1 Year
    • HEIGHT RANGE>0 to 5 ft
    • WIDTH RANGE>0 to 6 ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!