Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3' Width Stained Hardwood Wall Mounted Coat Rack, Victorian Cherry
See all 272 items in product family

3' Width Stained Hardwood Wall Mounted Coat Rack, Victorian Cherry

Item #: WB277234VC

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $275.00 Save up to 46%
Qty Price
1-2 $168.95 ea.
3+ $148.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
DELUXE WALL MOUNT COAT RACKS
3'W Stained Hardwood Coat Rack
Deluxe wall mount coat racks blend beautifully with any d├ęcor. Wall mount coat racks have a slatted top shelf above the coat rack for hat storage. Includes a chrome plated tubular steel coat bar that accommodates coat hangers. Wall mountable for easy, out-of-the-way installations. Wood Coat Racks have a classic stained natural hardwood slat design that is sturdy, functional and good looking in any setting. 5/8" diameter hanger tube accommodates theft deterrent mini-hook hangers (sold separately).

Product Specifications

    • LENGTH INCHES12-3/4
    • WIDTH INCHES36
    • DEPTH INCHES12-1/2
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDMagnuson Group
    • CONSTRUCTIONWood
    • DESCRIPTION36"W Stained Hardwood Coat Rack
    • MANUFACTURERS PART NUMBERCLM3-VC
    • PACKAGE QUANTITY1
    • STYLEWith Hanger Bars
    • TYPEWall Mount Coat Racks
    • Base Model Number277234
    • GARMENT CAPACITY15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!