Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® 3 Hook Strip - 24"W
See all 144 items in product family

Bobrick® 3 Hook Strip - 24"W

Item #: WBB489183

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $97.50 Save up to 42%
Price: $ 56.95
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® 3 Hook Strip

3 Hook Strip is ideal for entranceways, restrooms, and changing areas. Constructed of durable, corrosion resistant stainless steel with a satin finish. Strip features 3 hooks, each measuring 1"W x 6-1/2"H, and project 2-1/4" from the wall. Total hook strip measures 24"W.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES6-1/2
    • COLOR FINISHSilver
    • BRANDBobrick
    • CONSTRUCTIONSteel
    • DESCRIPTIONWall Mounted Coat Rack
    • MANUFACTURERS PART NUMBERB232x24
    • PACKAGE QUANTITY1
    • STYLEWith Hooks
    • TYPEWall Mount Coat Racks
    • NUMBER OF HOOKS3
    • GARMENT CAPACITY6

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great

Your review: awesome style in the bathroom

Pros: study and design well

Cons: to heavy

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!