Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Forbes 804-EN Rectangular Luggage Rack

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Forbes 804-EN Rectangular Luggage Rack

Item #: WBB1918585

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.00 Save up to 31%
Price: $ 84.95
Product Information
Customer Review
Product Q&A
Forbes rectangular Luggage Rack, square tube combo is made from black painted steel with four black poly straps. Overall Dims: 24.25" D x 16" W x 21" H

Product Specifications

    • WIDTH INCHES24-1/4
    • DEPTH INCHES16
    • HEIGHT INCHES21
    • ASSEMBLYAssembled
    • BRANDForbes Industries
    • DESCRIPTIONLuggage Rack
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER804-EN
    • PACKAGE QUANTITY1
    • TYPELuggage Racks - Straight Legs
    • LIMITED WARRANTY1 Year
    • STRAP COLORBlack
    • STRAP CONSTRUCTIONPolypropylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!