Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regency Coffee Table - 37" Round - Cherry - Chloe Series

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Regency Coffee Table - 37" Round - Cherry - Chloe Series

Item #: WB277260CY

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $410.00 Save up to 48%
Price: $ 211.95
Product Information
Customer Review
Product Q&A
Accessories
37" Round Coffee Table - Cherry Finish

Made of solid hardwood for long lasting durability. Features an X-base design with wide legs for stability and rigidity. Wood finish helps to match d├ęcor of any office environment. Meets ANSI/BIFMA standards. Easy assembly. Size is 37" W x 37" D x 13" H. Wood frame finish is Cherry. Package quantity is 1. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES37
    • HEIGHT INCHES13
    • BRANDRegency
    • DESCRIPTIONRound Coffee Table
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONWood
    • MANUFACTURER PART NUMBERHWTC3713CH
    • PACKAGE QUANTITY1
    • TYPEReception Table
    • COLLECTIONChloe
    • STYLECoffee Table
    • LIMITED WARRANTY10 Years
    • SHAPERound
    • TABLE TOP CONSTRUCTIONWood
    • LEG TYPESled Base
    • TABLE TOP COLORCherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed