Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Napoli Pedestal Style Reception With Return Station Oak

Napoli Pedestal Style Reception With Return Station Oak

Item #: WBF11344AK

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,226.91
Product Information
Customer Review
Product Q&A
NAPOLI RECEPTION SEATING
Pedestal Style with Return - Oak Finish

Ideal for reception areas and secure access points, these reception stations have hand selected matching grain patterns. Features a 14-step handcrafted finish with 2 lacquer coats for heat and stain resistance. Large 86"W desk includes a reception screen on 3 sides. Includes a floating, frosted-glass counter to hide contents on desktop. Includes a center drawer and 2 pedestals. One pedestal has 2 file drawers; one includes 2 box drawers and a file drawer. Drawers include full-extension ball bearing slides with full-depth finished interiors. Return easily mounts to left or right side of desk. Easy assembly. Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES86
    • DEPTH INCHES30
    • HEIGHT INCHES43-3/4
    • COLOR FINISHOak
    • ASSEMBLYUnassembled
    • DESCRIPTIONPedestal with Return
    • MODELF11344AK
    • RETURN48"W x 24"D x 40-1/2"H

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Can I see the video?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can I see the video?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result