Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera Reception Loveseat - Leather -  55-1/2"W x 31-1/2"D x 32"H - Black

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Alera Reception Loveseat - Leather - 55-1/2"W x 31-1/2"D x 32"H - Black

Item #: WBB1144515

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $899.00 Save up to 50%
Price: $ 446.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Alera ALERL22LS10B Reception Lounge Furniture, 2-Cushion Loveseat, 55-1/2"W x 31-1/2"D x 32"H, Black

Classic simple lines, for use in any reception or lounge configurations. Soft-touch black leather with black wood pyramid legs. Color: Black; Overall Width: 55 1/2"; Overall Depth: 31 1/2"; Overall Height: 32". Compliance Standards: GREENGUARD Indoor Air Quality Certified®; Meets or exceeds ANSI/BIFMA standards.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES55-1/2
    • DEPTH INCHES31-1/2
    • HEIGHT INCHES32
    • BRANDAlera®
    • DESCRIPTIONReception Love Seat
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONWood
    • MANUFACTURER PART NUMBERALERL22LS10B
    • SEAT CONSTRUCTIONLeather
    • SEAT COLORBlack
    • TYPEReception Seating
    • ARM TYPEFixed
    • STYLELove Seat
    • LEG TYPE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!