Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM NET Series 3-Unit Beam Seating with 2 Seats and 1 Table, Marine

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

OFM NET Series 3-Unit Beam Seating with 2 Seats and 1 Table, Marine

Item #: WBB444362

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,153.00 Save up to 49%
Price: $ 584.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM NET Series 3-Unit Beam Seating with 2 Seats and 1 Table, Marine

Get stylish, accommodating group seating with OFM's NET Series Beam Seating. Model NB-3G features a three-position beam that includes two seats and one table that can be positioned wherever you prefer. Seating is suitable for use indoors or outdoors. The seats are constructed of rust-proof, fade-proof, steel mesh that comes in your choice of 7 vibrant colors. The steel base is protected by a powder-coated paint finish. Assembly is easy Greenguard Certified. Table weight capacity is 30 lbs; total beam weight capacity is 750 lbs.

Features:

  • Rust and fade-proof 17 gauge-metal mesh
  • Indoor/outdoor use
  • Sturdy steel frame
  • Powder-coated paint finish on frame
  • Greenguard Certified for children & schools
  • 19.75" diameter glass table
  • 1/2" thick frosted tempered glass
  • Table can be placed at any position on the beam


Product Specifications

    • WIDTH INCHES74
    • DEPTH INCHES24-3/4
    • HEIGHT INCHES30
    • BRANDOFM
    • DESCRIPTIONNET Series Beam with 2 Seats and 1 Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBERNB-3G-Marine
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES15.25
    • SEAT DEPTH INCHES22-3/4
    • SEAT HEIGHT INCHES17-1/2
    • SEAT CONSTRUCTIONMesh
    • SEAT COLORMarine
    • TYPEReception Seating
    • CAPACITY LBS250 lbs. per Seat
    • ARM TYPEArmless
    • COLLECTIONNET
    • STYLEBeam Seating
    • LIMITED WARRANTYLimited Lifetime
    • GREENGUARD CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!