OFM NET Series 5-Unit Beam Seating with 4 Seats and 1 Table, Sky Blue

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

OFM NET Series 5-Unit Beam Seating with 4 Seats and 1 Table, Sky Blue

Item #: WBB444393

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,136.00 Save up to 52%
Price: $ 1,020.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM NET Series 5-Unit Beam Seating with 4 Seats and 1 Table, Sky Blue

Bring guests together with OFM's NET Series Beam Seating. Model NB-5G features a five-position beam that includes four seats and one table that can be positioned wherever you prefer. Seating is suitable for use indoors or outdoors. The seats are constructed of rust-proof, fade-proof, steel mesh that comes in your choice of 7 vibrant colors. The steel base is protected by a powder-coated paint finish. Assembly is easy Greenguard Certified. Table weight capacity is 30 lbs; total beam weight capacity is 1250 lbs.

Features:

  • Rust and fade-proof 17 gauge-metal mesh
  • Indoor/outdoor use
  • Sturdy steel frame
  • Powder-coated paint finish on frame
  • Greenguard Certified for children & schools
  • 19.75" diameter glass table
  • 1/2" thick frosted tempered glass
  • Table can be placed at any position on the beam


Product Specifications

    • WIDTH INCHES107
    • DEPTH INCHES24-3/4
    • HEIGHT INCHES30
    • BRANDOFM
    • DESCRIPTIONNET Series Beam with 4 Seats and 1 Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBERNB-5G-SKYBLUE
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES15.25
    • SEAT DEPTH INCHES22-3/4
    • SEAT HEIGHT INCHES17-1/2
    • SEAT CONSTRUCTIONMesh
    • SEAT COLORSky Blue
    • TYPEReception Seating
    • CAPACITY LBS250 lbs. per Seat
    • ARM TYPEArmless
    • COLLECTIONNET
    • STYLEBeam Seating
    • LIMITED WARRANTYLimited Lifetime
    • GREENGUARD CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!