Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AYC Group Irving Pro 8-Function Salon Machine

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

AYC Group Irving Pro 8-Function Salon Machine

Item #: WBB2253180

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 875.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
AYC Group Irving Pro 8-Function Salon Machine

The Irving PRO 8-Function Machine is the perfect all in one facial unit. Its 8 functions help it to be one of the most valuable, versatile, and functional units out there. Some of the functions include facial, magnifying lamp, massage brush, and vacuum. This all in one unit is a better option instead of buying each unit separately so save time and money with the Irving.

Features:

  • Made in Taiwan
  • Frequency 50HZ/60HZ
  • Independent controls for steamer and ozone
  • Net Weight: 70 lbs
  • Arm Length: 23.5"
  • Height (with arm extending to its upmost position): 56.25"
  • Magnifying lamp maximum extendable length: 48"
  • Dimensions: 17"L x 19"W x 36"H

  • The 8 Functions:

  • Facial Steamer
  • Massage brush
  • Vacuum
  • Spray
  • High Frequency
  • Galvanic
  • Magnifying Lamp
  • Wood's Lamp


  • Product Specifications

      • WIDTH INCHES17
      • DEPTH INCHES19
      • HEIGHT INCHES36
      • ASSEMBLYUnassembled
      • COLLECTIONIrving
      • BRANDAYC GROUP
      • TYPEFacial Machine
      • PACKAGE QUANTITY1
      • COLOR FINISHTan
      • DESCRIPTION8-Function Salon Machine
      • MANUFACTURERS PART NUMBERYAN-FCAAP-214

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed