Take 15% off your entire order!

Offer applied at checkout

+

AYC Group Salon Polish Massage Stone Set - Black - 36 Pack

AYC Group Salon Polish Massage Stone Set - Black - 36 Pack

Item #: WBB2253167

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$90.00 up to 17% OFF

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AYC Group Salon Polish Massage Stone Set - Black - 36 Pack

Increase the massage offerings at your spa by incorporating hot stones. This Polish Stone Set includes 36 stones in small, medium and large sizes that come in a professional wooden box to keep your stones organized. The small stones are sized for the face and neck area, the medium ones are perfect for the hands and arms and the large stones are intended for the back and legs. The heat helps relax muscles, in addition to relieving stress and enhancing the relaxing experience of a massage. Each stone is hand-ground and polished from natural basalt into a smooth, flat, even shape that expertly holds heat and sits on the body. Offer stone massages for your next appointments. Total: 36 stones - 8 Big Stone (Back, Leg); 12 Middle stone (Hands, Arms); 16 Small stone (Forehead, Neck, Face)

Product Specifications

  • WIDTH INCHES7-3/4
  • DEPTH INCHES12-1/4
  • HEIGHT INCHES3
  • ASSEMBLYAssembled
  • COLLECTIONDermalogic
  • BRANDAYC Group
  • TYPEMassage Equipment
  • PACKAGE QUANTITY36
  • COLOR FINISHBlack
  • DESCRIPTIONMassage Stone Set
  • MANUFACTURERS PART NUMBERMED-MSTN-36
  • STYLEMassage Stone
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AYC Group Decker Salon Massage Stone Heater

Item #: B2253166

Not Yet Rated

Usually ships in 5 to 8 days

$92.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AYC Group Salon Polish Massage Stone Set - Black - 36 Pack

AYC Group Salon Polish Massage Stone Set - Black - 36 Pack

Item #: WBB2253167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AYC Group Salon Polish Massage Stone Set - Black - 36 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant