Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20x33 Trapezoid Activity Table Gray Top Ylw Edge Ylw Juvenile Leg Ball Glide

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

20x33 Trapezoid Activity Table Gray Top Ylw Edge Ylw Juvenile Leg Ball Glide

Item #: WBB504937

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $150.00 Save up to 27%
Price: $ 108.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
20x33 Trapezoid Activity Table Gray Top Ylw Edge Ylw Juvenile Leg Ball Glide

ECR adjustable leg activity tables feature 1.125" thick tabletops with laminate on both the top and bottom. Color-coordinated powder-coated upper legs, edge banding, and matching polypropylene ball glides in the most popular classroom colors. Will not fade or discolor. Safe, non-toxic, stain-resistant and easy to clean.

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES33
    • HEIGHT INCHES15 to 23
    • LEG TYPEChild Height Adjustable
    • MANUFACTURER PART NUMBERELR-14118-GYE-TB
    • GLIDE TYPEBall Glide
    • FRAME CONSTRUCTIONSteel
    • TOP BANDING COLORYellow
    • TOP COLORGray
    • PACKAGE QUANTITY1
    • BRANDECR4Kids®
    • SHAPETrapezoid
    • DESCRIPTIONActivity Table
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORYellow
    • LIMITED WARRANTYLimited Lifetime
    • TYPEActivity Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!