Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECR4Kids® 24" x 48" Half Round 15" to 23"H Adj. Activity Table Gray/Black w/ Swivel Glides
See all 14 items in product family

ECR4Kids® 24" x 48" Half Round 15" to 23"H Adj. Activity Table Gray/Black w/ Swivel Glides

Item #: WBB1988358

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $160.00 Save up to 3%
Price: $ 154.95
Product Information
Customer Review
Product Q&A
Accessories
ECR4Kids® 24" x 48" Half Round 15 to 23"H Adjustable Activity Tables Gray/Black with Swivel Glides

The ECR4Kids 48" Half Round Adjustable Activity Table is perfect for the classroom, playroom, home, or office to create extra play or work-space. Table tops feature a double-sided, easy to clean laminate with rounded edges for safety. Upper table legs are powder coated tubular steel and lower legs are chrome plated and adjust in 1" increments. Tables are available in a variety of attractive colors with your choice of ball or swivel glides. ECR4Kids Adjustable Activity Tables have achieved GREENGUARD [GOLD] Certification and are CPSIA-compliant for safety.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES15 to 23
    • LEG TYPEStandard Height Adjustable
    • MANUFACTURER PART NUMBERELR-14125-GBK-TS
    • GLIDE TYPESwivel Glide
    • FRAME CONSTRUCTIONSteel
    • TOP BANDING COLORBlack
    • ASSEMBLYUnassembled
    • TOP COLORGray
    • BRANDECR4Kids®
    • SHAPEHalf Round
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONActivity Table
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORBlack
    • LIMITED WARRANTY10 Years
    • TOP THICKNESS INCHES1
    • TYPEActivity Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!