Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24" x 48" Rectangular Activity Table - Gray Top Yellow Edge Yellow Juvenile Leg Ball Glide
See all 195 items in product family

24" x 48" Rectangular Activity Table - Gray Top Yellow Edge Yellow Juvenile Leg Ball Glide

Item #: WBB504519

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $160.00 Save up to 13%
Price: $ 139.95
Product Information
Customer Review
Product Q&A
Accessories
24" x 48" Rectangular Activity Table - Gray Top Yellow Edge Yellow Juvenile Leg Ball Glide

The ECR4Kids 24" x 48" Rectangular Adjustable Activity Table is perfect for the classroom, playroom, home, or office to create extra play or workspace. Table tops feature a double-sided, easy to clean laminate with rounded edges for safety. Upper table legs are powder coated tubular steel and lower legs are chrome plated and adjust in 1" increments. ECR4Kids Adjustable Activity Tables have achieved GREENGUARD [GOLD] Certification and are CPSIA-compliant for safety.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES48
    • HEIGHT INCHES15 to 23
    • LEG TYPEChild Height Adjustable
    • MANUFACTURER PART NUMBERELR-14107-GYE-TB
    • DESCRIPTIONActivity Table
    • GLIDE TYPEBall Glide
    • FRAME COLORYellow
    • TYPEActivity Table
    • LIMITED WARRANTYLimited Lifetime
    • TOP COLORGray
    • FRAME CONSTRUCTIONSteel
    • SHAPERectangle
    • PACKAGE QUANTITY1
    • BRANDECR4Kids®
    • TOP CONSTRUCTIONLaminate
    • TOP BANDING COLORYellow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!