Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30" x 72" Rectangular Activity Table - Maple Top Black Edge Black Standard Leg Swivel Glide
See all 204 items in product family

30" x 72" Rectangular Activity Table - Maple Top Black Edge Black Standard Leg Swivel Glide

Item #: WBB505146

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $245.00 Save up to 8%
Price: $ 224.95
Product Information
Customer Review
Product Q&A
Accessories
30x72 Rect Activity Table Maple Top Black Edge Black Std Leg Swivel Glide

Colorful resin tables that are as sturdy and resilient as comparable hardwood or laminate tables in the marketplace, but weighs 50% less! Table top has a fade-resistant, thermoplastic construction of recyclable Polyethylene that will not crack, chip or peel, and features a welded steel support frame underneath. Matching steel legs are available in 3 leg heights - 18", 20" and 22" High, and each are adjustable up to 3 cm (1-1/4 in). Smooth, rounded edges for safety. Easy to clean and sanitize. Available in 5 soft tone colors - Cornflower blue (BL), Spring Green (GN), Candy Red (RD), Canary Yellow (YE), Desert Sand (SD).

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES72
    • HEIGHT INCHES19 to 30
    • LEG TYPEStandard Height Adjustable
    • MANUFACTURER PART NUMBERELR-14112-MBBK-SS
    • DESCRIPTIONActivity Table
    • GLIDE TYPESwivel Glide
    • FRAME COLORBlack
    • TYPEActivity Table
    • LIMITED WARRANTYLimited Lifetime
    • TOP COLORMaple
    • FRAME CONSTRUCTIONSteel
    • SHAPERectangle
    • PACKAGE QUANTITY1
    • BRANDECR4Kids®
    • TOP CONSTRUCTIONLaminate
    • TOP BANDING COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!