Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48" Clover Adjustable Height Activity Table - Gray with Green Edge - Green Juvenile Leg Ball Glide
See all 68 items in product family

48" Clover Adjustable Height Activity Table - Gray with Green Edge - Green Juvenile Leg Ball Glide

Item #: WBB504692

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $230.00 Save up to 10%
Price: $ 207.95
Product Information
Customer Review
Product Q&A
Accessories
48" Clover Adj Activity Table Gray Top Green Edge Green Juvenile Leg Ball Glide

ECR adjustable leg activity tables feature 1.125" thick tabletops with laminate on both the top and bottom. Color-coordinated powder-coated upper legs, edge banding, and your choice of Standard, Juvenile or Chunky Leg Style. Will not fade or discolor. Safe, non-toxic, stain-resistant and easy to clean.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES48
    • HEIGHT INCHES15 to 23
    • LEG TYPEChild Height Adjustable
    • MANUFACTURER PART NUMBERELR-14101-GGN-TB
    • DESCRIPTIONActivity Table
    • GLIDE TYPEBall Glide
    • FRAME COLORGreen
    • TYPEActivity Table
    • LIMITED WARRANTYLimited Lifetime
    • TOP COLORGray
    • FRAME CONSTRUCTIONSteel
    • SHAPEClover
    • PACKAGE QUANTITY1
    • BRANDECR4Kids®
    • TOP CONSTRUCTIONLaminate
    • TOP BANDING COLORGreen
    • STYLEAdjustable Height

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!