Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Table Top Only

Lorell® Classroom Rectangular Activity Table Top - 72" x 30" - Gray Nebula with Navy Edge

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Lorell® Classroom Rectangular Activity Table Top - 72" x 30" - Gray Nebula with Navy Edge

Item #: WBB2253085

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $197.00 Save up to 44%
Price: $ 109.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® Classroom Rectangular Activity Table Top - 72" x 30" - Gray Nebula with Navy Edge

Versatile activity tabletop is great for creating collaborative learning environments in classrooms, training rooms, conference rooms and more. Sturdy, rectangular top is 1-1/8" thick. Table edges are cushioned with protective T-mold banding. The high-pressure laminate finish offers a smooth, durable worksurface. Four-leg base adjusts in height from 22" to 30" or 17" to 25" and is sold separately.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • MANUFACTURER PART NUMBER99920
    • STYLETable Top
    • EDGE COLORNavy
    • TOP COLORGray
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDLorell®
    • SHAPERectangle
    • DESCRIPTIONClassroom Activity Table Top
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTY10 Years
    • TYPEActivity Table
    • TABLE TOP THICKNESS1-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!