take 10% off our everday low prices!

Offer applied at final checkout

Berries® Four Leaf Activity Table, 48"W x 48"L x 15" To 24"H, Classic Gray

Berries® Four Leaf Activity Table, 48"W x 48"L x 15" To 24"H, Classic Gray

Item #: WBB1131481

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$276.20 up to 26% OFF

Price: $203.95

Save $6.12 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Berries® Four Leaf Activity Table, 48"W x 48"L x 15" To 24"H, Classic Gray

Features:

  • Thermo-fused edgebanding means no place for germs to hide and is stronger than t-molding
  • Laminate tabletops 1-1/8" thick
  • Edgebanding in several colors
  • Three heights available - Toddler, Elementary and Adult
  • Upper leg powder coated to match edgebanded color
  • Quick mount legs, minimal assembly
  • Extra-safe dual-screw leg adjustability system
  • Legs adjust in one-inch increments
  • Nylon-based swivel glides prevent rusting
  • Helpful Hint: Most children---even 3 to 4 year olds---require elementary size tables
  • Toddler tables typically fit children just 1 to 2 years old
  • Five year warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES48
  • HEIGHT INCHES15 - 24
  • LEG TYPEHeight Adjustable
  • MANUFACTURER PART NUMBER6453JCE180
  • DESCRIPTIONActivity Table
  • FRAME COLORGray
  • TYPEActivity Table
  • LIMITED WARRANTY5 Years
  • TOP COLORGray
  • FRAME CONSTRUCTIONSteel
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • COLLECTIONBerries®
  • SHAPEFlower
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • TOP CONSTRUCTIONLaminate
  • TOP BANDING COLORBlack
  • ASSEMBLYUnassembled
  • STYLEChild Height
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Berries® Four Leaf Activity Table, 48"W x 48"L x 15" To 24"H, Classic Blue

Item #: WBB1131481

Not Yet Rated

Usually ships in 6 to 9 days

$203.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Berries® Four Leaf Activity Table, 48"W x 48"L x 15" To 24"H, Classic Gray

Berries® Four Leaf Activity Table, 48"W x 48"L x 15" To 24"H, Classic Gray

Item #: WBB1131481

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top