Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NPS® Height Adjustable Utility Table - 24" X 72" - High Pressure Laminate Top - Montana Walnut
See all 14 items in product family

NPS® Height Adjustable Utility Table - 24" X 72" - High Pressure Laminate Top - Montana Walnut

Item #: WBB2299243

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $518.00 Save up to 47%
Price: $ 273.95
Product Information
Customer Review
Product Q&A
Accessories
NPS® Height Adjustable Utility Table - 24" X 72" - High Pressure Laminate Top - Montana Walnut

The NPS Utility Table with High Pressure Laminate top is the ideal fit for the classroom environment. The table top is stain and scratch resistant allowing for long term-use. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The legs adjust in 1" increments and are locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come standard with simple-adjust glides and have a caster option for easy mobility.

NPS Utility Table with High Pressure Laminate top. Play. Work. Study.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES24
    • HEIGHT INCHES22-1/4 to 37-1/4
    • LEG TYPEStandard Height Adjustable
    • MANUFACTURER PART NUMBERHPLUT2472SAH-WT
    • FRAME COLORBlack
    • THICKNESS INCHES1-1/4
    • TOP COLORWalnut
    • LIMITED WARRANTY10 Years
    • FRAME CONSTRUCTIONSteel
    • CERTIFIED/APPROVEDMAS Certified Green
    • SHAPERectangle
    • PACKAGE QUANTITY1
    • BRANDNational Public Seating®
    • TOP CONSTRUCTIONLaminate
    • CAPACITY LBS500
    • TOP BANDING COLORBlack
    • ASSEMBLYUnassembled
    • STYLEAdjustable Height

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!