Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berries® Octagon Activity Table, 48"W x 48"L x 11" To 15"H, Classic Red

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Berries® Octagon Activity Table, 48"W x 48"L x 11" To 15"H, Classic Red

Item #: WBB1130435

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $284.80 Save up to 26%
Price: $ 210.95
Product Information
Customer Review
Product Q&A
Accessories
Berries® Octagon Activity Table, 48"W x 48"L x 11" To 15"H, Classic Red

Features:

  • Thermo-fused edgebanding means no place for germs to hide and is stronger than t-molding
  • Laminate tabletops 1-1/8" thick
  • Edgebanding in several colors
  • Three heights available - Toddler, Elementary and Adult
  • Upper leg powder coated to match edgebanded color
  • Quick mount legs, minimal assembly
  • Extra-safe dual-screw leg adjustability system
  • Legs adjust in one-inch increments
  • Nylon-based swivel glides prevent rusting
  • Helpful Hint: Most children---even 3 to 4 year olds---require elementary size tables
  • Toddler tables typically fit children just 1 to 2 years old
  • Five year warranty


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES48
    • HEIGHT INCHES11 to 15
    • LEG TYPEStandard Height Adjustable
    • MANUFACTURER PART NUMBER6428JCT188
    • DESCRIPTIONActivity Table
    • FRAME COLORYellow
    • TYPEActivity Table
    • LIMITED WARRANTY5 Years
    • TOP COLORRed
    • FRAME CONSTRUCTIONSteel
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • COLLECTIONBerries®
    • SHAPEOctagon
    • BRANDJonti-Craft®
    • COUNTRY OF ORIGINMade in USA
    • TOP CONSTRUCTIONLaminate
    • TOP BANDING COLORBlack
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed