Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECR4Kids® 10" Three Rung Ladderback Chair - Assembled - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

ECR4Kids® 10" Three Rung Ladderback Chair - Assembled - Pkg Qty 2

Item #: WBB0505406

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $150.00 Save up to 35%
$48.95 each

Sold in packages of 2

Price: $97.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECR4Kids® 10" Three Rung Ladderback Chair - Assembled

Available in five different sizes, this is the perfect chair for everyone! Solid hardwood 3 Rung Ladderback Chairs are sturdy and comfortable, with curved back legs to help reduce tipping. Ladderback design makes chairs easy to pick up and move, and leg rails along all four sides add strength and stability. Assembled chairs feature mortise and tenon construction.

Product Specifications

    • WIDTH INCHES12-3/16
    • DEPTH INCHES22-3/8
    • HEIGHT INCHES8
    • COLOR FINISHNatural
    • SEAT DEPTH INCHES13-3/8
    • LEG TYPE4 Legged
    • MANUFACTURER PART NUMBERELR-15316
    • FRAME CONSTRUCTIONWood
    • ASSEMBLYAssembled
    • ARM TYPEArmless
    • APPLICATIONOffice, Reception, Industrial, School
    • SEAT WIDTH INCHES12-3/16
    • STYLEChildren's Chair
    • SEAT CONSTRUCTIONWood
    • PACKAGE QUANTITY2
    • BRANDECR4Kids®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • FRAME COLORNatural
    • LIMITED WARRANTY5 Years
    • SEAT HEIGHT INCHES10
    • TYPESeating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!