Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECR4Kids Classroom Stack Chair - 14" - Sand - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

ECR4Kids Classroom Stack Chair - 14" - Sand - Pkg Qty 6

Item #: WBB1979338

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $300.00 Save up to 36%
$31.95 each

Sold in packages of 6

Price: $191.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECR4Kids® 14" Stack Chair with Chrome Legs Ball Glides - Sand

Innovative school stack chair features a molded seat with vented back, reinforced ribbing in back and under seat for strength, steel legs with steel lower back support. No penetration of screws through the seat surface. Available with your choice of composite ball glides made for durability and protection on carpeted floors, or nylon swivel glides perfect for hard floors.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES5-9/16
    • COLOR FINISHTan
    • SEAT DEPTH INCHES13
    • LEG TYPE4 Legged
    • MANUFACTURER PART NUMBERELR-0194-SD
    • GLIDE TYPEBall Glide
    • FRAME CONSTRUCTIONSteel
    • ASSEMBLYAssembled
    • ARM TYPEArmless
    • APPLICATIONOffice, Reception, Industrial, School, Stacking
    • SEAT WIDTH INCHES13
    • STYLEChildren's Chair
    • SEAT CONSTRUCTIONPlastic
    • PACKAGE QUANTITY1
    • BRANDECR4Kids®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONClassroom Stack Chairs w/ Chrome Leg
    • FRAME COLORChrome
    • LIMITED WARRANTY10 Years
    • STACKABLEYes
    • SEAT HEIGHT INCHES14
    • TYPESeating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!