Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 16" Ht - Set of 6 - Red

Rollover image to zoom in

Click image to enlarge

See all 144 items in product family

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 16" Ht - Set of 6 - Red

Item #: WBB750533

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $377.80 Save up to 41%
Qty Price
1-2 $239.95 ea.
3+ $221.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 16" Ht - Set of 6 - Red

Child-friendly design promotes seating comfort, durability and attractive styling. Five heights available. Choose chrome or powder-coated legs. Can be ordered individually or in sets of six.

Features:

  • Matches Jonti-Craft's Rainbow Accents® furniture.
  • Heavy gauge steel frame.
  • Nylon glides reduce noise.
  • Polypropylene shell is E-Z to clean, prevents blushing and dissipates annoying static electricity.
  • Non-exposed rivets prevent snags.
  • Five year limited warranty.
Greenguard Certified.

Product Specifications

    • WIDTH INCHES19-1/2
    • DEPTH INCHES20
    • HEIGHT INCHES30
    • COLOR FINISHRed
    • LEG TYPE4 Legged
    • MANUFACTURER PART NUMBER8146JC6008
    • GLIDE TYPESwivel Glide
    • FRAME CONSTRUCTIONChrome
    • COLLECTIONBerries®
    • ASSEMBLYAssembled
    • ARM TYPEArmless
    • STYLEChildren's Chair
    • SEAT CONSTRUCTIONPlastic
    • BRANDJonti-Craft®
    • PACKAGE QUANTITY6
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONPlastic Stack Chair with Chrome Legs
    • WEIGHT LBS44.4
    • FRAME COLORChrome
    • STACKABLEYes
    • SEAT HEIGHT INCHES16
    • TYPESeating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!