Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nesting Shell Chair with Tablet Arm - Fabric - White - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Nesting Shell Chair with Tablet Arm - Fabric - White - Pkg Qty 2

Item #: WB241003

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$114.95 each

Sold in packages of 2

Price: $229.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion™ - White Shell Nesting Chair with Tablet Arm & Green Fabric Seat

The green fabric seat of this chair easily folds up to allow horizontal nesting for compact storage. Molded polypropylene back is vented to keep you cool & comfortable. Fabric upholstered seat has 2-1/8"" thick comfort cushioning. Foldable tablet allows convenient and comfortable space for writing and resting accessories. Tablet is pear shaped with a 15"L and 11-3/4"W and 3/4" Thickness. Tubular steel frame with white finish includes swivel casters for easy mobility. Comes full assembled. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES25-3/8
    • DEPTH INCHES25-5/8
    • HEIGHT INCHES37
    • CUSHION THICKNESS INCHES2-1/8
    • BASE4 Legged
    • BACK WIDTH INCHES17-7/8
    • BACK HEIGHT INCHES22-1/4
    • SEAT DEPTH INCHES19-1/4
    • MANUFACTURER PART NUMBERCH-1881T–Green-27302
    • MAXIMUM SEAT HEIGHT17.9
    • MINIMUM SEAT HEIGHT17.9
    • SEAT COLORGreen
    • CASTERSYes
    • ASSEMBLYAssembled
    • SEAT WIDTH INCHES19-1/8
    • DESCRIPTIONShell Chair
    • MAXIMUM BACK HEIGHT INCHES22.25
    • CASTER TYPENylon
    • FRAME COLORWhite
    • STACKABLEYes
    • FRAME COLOR FAMILYWhite
    • TYPESeating
    • FRAME CONSTRUCTIONSteel
    • ARM TYPETablet Arm
    • STYLEClassroom Chair
    • MINIMUM BACK HEIGHT INCHES22.25
    • BACK TYPEMid Back
    • SEAT CONSTRUCTIONFabric
    • BRANDInterion™
    • PACKAGE QUANTITY2
    • CAPACITY LBS225
    • WEIGHT LBS24.25
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is shipping included with these chairs?

Question Asked By: Julie , Erie, CO , February 03, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result