Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Back Pack Hook - 50 lbs capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Back Pack Hook - 50 lbs capacity

Item #: WBB1582481

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.14 Save up to 37%
Price: $ 4.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Back Pack Hook - 50 lbs capacity

Optional accessory to be used with Economy Shapes desks. Product dimensions: 4" x 1", chrome finish.

Product Specifications

    • CONSTRUCTIONChrome
    • COLOR FINISHChrome
    • MANUFACTURER PART NUMBER66667
    • ASSEMBLYUnassembled
    • STYLEAccessory
    • WIDTH4"
    • HEIGHT1"
    • PACKAGE QUANTITY1
    • BRANDBalt®
    • DESCRIPTIONBack-Pack Hook Desk Accessory
    • LIMITED WARRANTY1 Year
    • DEPTH1"
    • TYPESchool Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed