Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Book-Box - Black - 4"H x 15"W x 13-1/2"D - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Book-Box - Black - 4"H x 15"W x 13-1/2"D - Pkg Qty 2

Item #: WBB1582482

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$45.95 each

Sold in packages of 2

Price: $91.90

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Book-Box - Black - 4"H x 15"W x 13-1/2"D

Optional accessory to be used with Economy Shapes desks. Product dimensions: 15" x 13-1/2" x 4", black powdered coated steel finish.

Product Specifications

    • CONSTRUCTIONSteel
    • COLOR FINISHBlack
    • MANUFACTURER PART NUMBER66661
    • ASSEMBLYUnassembled
    • STYLEAccessory
    • WIDTH15"
    • HEIGHT4"
    • PACKAGE QUANTITY2
    • BRANDBalt®
    • DESCRIPTIONBook-Box Desk Accessory
    • LIMITED WARRANTY1 Year
    • DEPTH13-1/2"
    • TYPESchool Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!