Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Champion Sports EP1500 Electric Inflating Pump w/ Gauge, Hose & Needle, 1/4 HP Compressor

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Champion Sports EP1500 Electric Inflating Pump w/ Gauge, Hose & Needle, 1/4 HP Compressor

Item #: WBB1144851

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $112.61 Save up to 41%
Price: $ 65.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Champion Sports EP1500 Electric Inflating Pump w/ Gauge, Hose & Needle, 1/4 HP Compressor

Heavyweight professional inflating pump has a 1/4 HP compressor and a 20V power cord with a 3-prong plug. Maximum Operating Pressure: 50 psi; Output Capacity: 1/4 hp.

Product Specifications

    • MANUFACTURER PART NUMBEREP1500
    • COLOR/FINISHBlue
    • CERTIFIED/APPROVEDUL Listed
    • DESCRIPTIONElectric Inflating Pump w/Gauge
    • STYLEInflating Pump
    • INCLUDES(1) Needle, (1) Cone Adapter
    • TYPESports Equipment
    • BRANDChampion Sports

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!