Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Designs™ 15" Seat Height Hardwood Chair, Carton of Two
See all 59 items in product family

Wood Designs™ 15" Seat Height Hardwood Chair, Carton of Two

Item #: WBB385035

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $210.00 Save up to 25%
Promotion Price: $ 158.35
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 31, 2019.


15"H Chair, Carton of Two

Wood Designs' solid hardwood chairs are constructed using mortise & tenon joining methods for exceptional strength & durability. Curved back legs help prevent tipping and smooth rounded corners bring added safety to any classroom. Shipped full assembled. Non-toxic natural UV finish. Packed two per carton.

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES14
    • HEIGHT INCHES28
    • COLOR FINISHNatural
    • SEAT DEPTH INCHES14
    • MANUFACTURER PART NUMBERWD81502
    • FRAME CONSTRUCTIONWood
    • SEAT WIDTH INCHES16
    • STYLEChildren's Chair
    • SEAT CONSTRUCTIONWood
    • PACKAGE QUANTITY2
    • BRANDWood Designs™
    • CERTIFIED/APPROVEDGREENGUARD® Children & Schools Certified
    • DESCRIPTIONSolid Hardwood Chair
    • PROMOTION10 Percent Discount
    • SEAT HEIGHT INCHES15
    • TYPESeating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!