Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whitney Brothers 2 Shelf Space Saver Bookcase
See all 198 items in product family

Whitney Brothers 2 Shelf Space Saver Bookcase

Item #: WBB1833635

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $195.00 Save up to 17%
Price: $ 161.95
Product Information
Customer Review
Product Q&A
Accessories
Whitney Brothers 2 Shelf Space Saver Bookcase

This sleek book case is perfectly proportioned for use in corners or other confined areas when storage in a smaller footprint is essential. Constructed in beautiful, durable birch laminate with no visible screws or joinery in non-toxic, natural UV finish. Dimensions: 14.5"L x 47.75"W x 30.25"H. Weighs 60 lbs. Ships fully assembled by UPS or FedEx. GreenGuard GoldCertified. Made in USA. Lifetime Warranty.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

    • LENGTH INCHES38294
    • WIDTH INCHES36
    • HEIGHT INCHES25
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBERWB1409
    • APPROVED/CERTIFIEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
    • ASSEMBLYAssembled
    • STYLEBookcase/Bookshelf
    • EDGE COLORNatural
    • BRANDWhitney Brothers
    • MADE IN USAY
    • CERTIFIED/APPROVEDGREENGUARD Gold Certified
    • DESCRIPTION2 Shelf Space Saver Bookcase
    • MOBILE or STATIONARYStationary
    • TOP CONSTRUCTION15mm Birch Laminate
    • LIMITED WARRANTYLimited Lifetime
    • TYPEStorage
    • SHELF CAPACITY LBS100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed