Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Rainbow Accents® 2 Station Easel - Gray Top/Red Edge

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Jonti-Craft® Rainbow Accents® 2 Station Easel - Gray Top/Red Edge

Item #: WBB771117

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $443.00 Save up to 15%
Price: $ 377.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Rainbow Accents® 2 Station Easel - Gray Top/Red Edge

Foster artist creativity and keep art supplies within children's reach. Write-n-Wipe easel panels are standard, Acrylic and Chalkboard panels are optional. Clips and paint trays included. 25-1/2" long x 20" wide x 46" high.

Features:

  • Freckled gray laminate.
  • Edgebanding in nine colors.
  • Write-n-Wipe easels are standard.
  • Clips and paint tray included.
  • Removable tabletop easel attaches securely to base.
  • Mobile, caster mounted.
  • Storage between easels.
  • Easel panel options available.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES25-1/2
    • WIDTH INCHES20
    • HEIGHT INCHES46
    • CONSTRUCTIONLaminate
    • COLOR FINISHGray
    • MANUFACTURER PART NUMBER0289JCWW008
    • FRAME CONSTRUCTIONWood
    • COLLECTIONRainbow Accents®
    • ASSEMBLYUnassembled
    • STYLEEasel
    • EDGE COLORRed
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTION2 Station Easel
    • WEIGHT LBS62
    • FRAME COLORGray
    • LIMITED WARRANTYLimited Lifetime
    • TYPEArt & Technical Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed