Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Designs™ 24"H Double Storage Island
See all 161 items in product family

Wood Designs™ 24"H Double Storage Island

Item #: WBB385016

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $550.00 Save up to 25%
Promotion Price: $ 413.96
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 31, 2019.


24"H Double Storage Island

Provides teachers & children with plenty of shelf storage space that is conveniently accessible from both sides. Can be used as a convenient room divider. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kid Tuff-Gloss™ UV finish. Fully assembled. On easy-roll casters. 24"H x 48"W x 29"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES29
    • HEIGHT INCHES24
    • CONSTRUCTIONWood
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBERWD62500
    • OPENINGS10
    • STYLEShelf Organization
    • COUNTRY OF ORIGINMade in USA
    • BRANDWood Designs™
    • CERTIFIED/APPROVEDGREENGUARD® Children & Schools Certified
    • DESCRIPTIONDouble Storage Island
    • PROMOTION10 Percent Discount
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed