Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Designs™ 30-Slot Portfolio Center
See all 73 items in product family

Wood Designs™ 30-Slot Portfolio Center

Item #: WBB385134

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $403.00 Save up to 25%
Promotion Price: $ 301.45
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 31, 2019.


30-Slot Portfolio Center

Provides (30) vertical slots for storage of student or teacher's portfolios, books, puzzles, paper, etc. Removable plywood dividers for added flexibility. 36"H x 30"W x 15"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES15
    • HEIGHT INCHES36
    • CONSTRUCTIONWood
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBERWD33330
    • STYLEShelf Organization
    • COUNTRY OF ORIGINMade in USA
    • BRANDWood Designs™
    • CERTIFIED/APPROVEDGREENGUARD® Children & Schools Certified
    • DESCRIPTION30-Slot Portfolio Center
    • PROMOTION10 Percent Discount
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!