discount codeFree shipping over 300

Applied at checkout

+

Whitney Brothers 36" Tall Mobile Adjustable Shelf Cabinet

Whitney Brothers 36" Tall Mobile Adjustable Shelf Cabinet

Item #: WBB2277762

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$339.00 up to 28% OFF

Price: $243.95

Quantity

Popular item in this category

Whitney Brothers 54" Tall Mobile Adjustable Shelf Cabinet

Usually ships in 28 to 31 days

Not Yet Rated

$287.95

Customers Also Viewed

Whitney Brothers 36" Tall Mobile Adjustable Shelf Cabinet

Handsome and economical mobile shelf storage cabinet! Our Shelf Cabinet family features standard dimensions of 15-in depth and 48-in width and is available in heights of 24-in, 30-in, 36-in, 42-in, 48-in and 54-in. The WB1853 36-in Shelf Cabinet features one fixed and two adjustable shelves that provide flexible configuration to accommodate a varied assortment of taller books, larger toys, stuffed animals or other large items. Mounted on four heavy duty non-marking casters; includes wall attachment brackets for safety. Constructed in beautiful, durable 15mm birch plywood and 1/4-inch backboard with no visible screws or joinery for a fine finished furniture look. Need a different height? Check out the options in our Shelf Cabinet family: WB1843 54-in, WB1849 48-in, WB1850 42-in, WB1851 30-in and WB1852 24-in [each sold separately].

Features:
  • Fine finished furniture construction.
  • Part of the Whitney Brothers® Shelf Storage Cabinet family.


Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES15
  • HEIGHT INCHES36
  • COLOR FINISHNatural
  • MANUFACTURER PART NUMBERWB1853
  • DESCRIPTIONAdjustable Shelf Cabinet
  • TYPEStorage
  • LIMITED WARRANTYLifetime Warranty
  • FRAME CONSTRUCTIONWood
  • CERTIFIED/APPROVEDGreenGuard™ Gold Certified
  • MINIMUM SUGGEST AGE (MONTHS)30
  • MAXIMUM SUGGEST AGE (MONTHS)72
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDWhitney Brothers
  • CAPACITY LBS100
  • ASSEMBLYAssembled
  • STYLEBookcase/Bookshelf
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitney Brothers 36" Tall Mobile Adjustable Shelf Cabinet

Whitney Brothers 36" Tall Mobile Adjustable Shelf Cabinet

Item #: WBB2277762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Whitney Brothers 36" Tall Mobile Adjustable Shelf Cabinet
    Whitney Brothers 36" Tall Mobile Adjustable Shelf Cabinet
    Whitney Brothers 36" Tall Mobile Adjustable Shelf Cabinet

    Be the first to know about our special deals and events!

    Top