Take 15% off your entire order!

Offer applied at checkout

+

Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Red Edge

Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Red Edge

Item #: WBB770851

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$256.80 up to 13% OFF

Price: $223.95

Save $11.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Red Edge

Four shelves designed for big books. Approximately 1" shelf depth. Paper-trays sold separately. Caster option available. 30" long x 16-1/2" wide x 27-1/2" high.

Features:

  • Freckled gray laminate.
  • Edgebanding in nine colors.
  • KYDZSafe® edges.
  • KYDZStrong® construction.
  • Caster option available.
  • Write-n-Wipe partitions.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

  • LENGTH INCHES30
  • WIDTH INCHES16-1/2
  • HEIGHT INCHES27-1/2
  • CONSTRUCTIONLaminate
  • COLOR FINISHGray
  • MANUFACTURER PART NUMBER3502JCWW008
  • DESCRIPTIONBig Book Pick-a-Book Stand - 1 Sided
  • FRAME COLORGray
  • TYPEBook Storage
  • LIMITED WARRANTYLimited Lifetime
  • FRAME CONSTRUCTIONWood
  • COLLECTIONRainbow Accents®
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • EDGE COLORRed
  • MOBILE or STATIONARYStationary
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDJonti-Craft®
  • NUMBER OF SHELVES3
  • ASSEMBLYAssembled
  • WEIGHT LBS46
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Rainbow Accents Big Book Mobile Pick-a-Book Stand - 1 Sided - Gray Top/Red Edge

Item #: B770978

Not Yet Rated

Usually ships in 10 to 13 days

$233.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Red Edge

Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Red Edge

Item #: WBB770851

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Red Edge
    Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Red Edge
    Jonti-Craft® Rainbow Accents® Big Book Pick-a-Book Stand - 1 Sided - Gray Top/Red Edge
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant