Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Designs™ Block and Center Storage Kit 15500 / 60400
See all 27 items in product family

Wood Designs™ Block and Center Storage Kit 15500 / 60400

Item #: WBB385130

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $786.00 Save up to 25%
Promotion Price: $ 591.26
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 31, 2019.


Block and Center Storage Kit 15500 / 60400

A beautiful combination of our 36"H center storage and a set of our preschool blocks. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • CONSTRUCTIONWood
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBERWD13604
    • STYLEBlocks Storage
    • COUNTRY OF ORIGINMade in USA
    • BRANDWood Designs™
    • CERTIFIED/APPROVEDGREENGUARD® Children & Schools Certified
    • DESCRIPTIONBlock and Center Storage Kit
    • PROMOTION10 Percent Discount
    • TYPEPlay Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!