discount codeFree shipping over 300

Applied at checkout

+

Whitney Plus Chair - 12" Seat Height - Green

Whitney Plus Chair - 12" Seat Height - Green

Item #: WBB2277751

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$207.00 up to 29% OFF

Price: $147.95

Quantity

Popular item in this category

Whitney Plus Chair - 12" Seat Height - Scandinavian Blue

Usually ships in 28 to 31 days

Not Yet Rated

$147.95

Customers Also Viewed

Whitney Plus Chair - 12" Seat Height - Green

Winner of the prestigious 2013 International Interior Design Association's Innovation Award! These beautiful chairs evoke a dramatic new style of flowing, contoured, eye-catching design that embodies imaginative use of materials and a custom palette of contemporary color options to brighten any environment. Crafted in 1-inch thick birch plywood using dowel and confirmat screw construction for superior strength and durability and a sleek, clean design. Hand-hold cut-outs are functional and enhance the design appeal.

Seat Height is 12".

Product Specifications

  • LENGTH INCHES13-3/4
  • WIDTH INCHES17
  • HEIGHT INCHES24
  • COLOR FINISHNatural
  • MANUFACTURER PART NUMBERCR2512G
  • DESCRIPTIONWhitney Plus Chair
  • SEAT HEIGHT INCHES12
  • TYPESeating
  • LIMITED WARRANTYLifetime Warranty
  • FRAME CONSTRUCTIONWood
  • CERTIFIED/APPROVEDGreenGuard™ Gold Certified
  • MINIMUM SUGGEST AGE (MONTHS)36
  • MAXIMUM SUGGEST AGE (MONTHS)72
  • SEAT CONSTRUCTIONWood
  • SEAT COLORGreen
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDWhitney Brothers
  • CAPACITY LBS100
  • ASSEMBLYAssembled
  • STYLEChildren's Chair
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitney Plus Chair - 12" Seat Height - Green

Whitney Plus Chair - 12" Seat Height - Green

Item #: WBB2277751

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Whitney Plus Chair - 12" Seat Height - Green
    Whitney Plus Chair - 12" Seat Height - Green
    Whitney Plus Chair - 12" Seat Height - Green

    Be the first to know about our special deals and events!

    Top