Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Chairries® - 11" Seat Height

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Jonti-Craft® Chairries® - 11" Seat Height

Item #: WBB770417

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.00 Save up to 11%
Price: $ 78.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Chairries® - 11" Seat Height

Stackable chair. Ergonomically designed with exceptional comfort and stability. Six seat heights available.

Features:

  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • GREENGUARD Children & Schools indoor air quality certified. CARB II & CPSIA compliant.
  • KYDZStrong® construction.
  • KYDZSized .
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES17-1/2
    • WIDTH INCHES20-1/2
    • HEIGHT INCHES21-1/2
    • COLOR FINISHBirch
    • MANUFACTURER PART NUMBER6803JC
    • FRAME CONSTRUCTIONWood
    • ASSEMBLYAssembled
    • STYLEChildren's Chair
    • SEAT CONSTRUCTIONWood
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONKids Wooden Chair
    • WEIGHT LBS9
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • SEAT HEIGHT INCHES11
    • TYPESeating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed