Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Coffee Table

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Jonti-Craft® Coffee Table

Item #: WBB770636

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $112.50 Save up to 23%
Price: $ 86.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Coffee Table

KYDZSized comfort for dramatic play areas and reading nooks. Cushions available in red or blue. Framing in Baltic Birch.

Features:

  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES15-1/2
    • HEIGHT INCHES13
    • CONSTRUCTIONWood
    • COLOR FINISHBirch
    • MANUFACTURER PART NUMBER0377JC
    • FRAME CONSTRUCTIONWood
    • ASSEMBLYAssembled
    • STYLECoffee Table
    • EDGE COLORNatural
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONCoffee Table
    • WEIGHT LBS14
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • TYPETable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed