Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Designs™ Contender Bookshelf 33-7/8"H - Fully Assembled

Rollover image to zoom in

Click image to enlarge

See all 191 items in product family

Wood Designs™ Contender Bookshelf 33-7/8"H - Fully Assembled

Item #: WBB581394

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $316.00 Save up to 36%
Price: $ 201.95
Product Information
Customer Review
Product Q&A
Accessories
GREENGUARD® Children & Schools certified. Fixed shelving provides plenty of space for books, puzzles & more. 100% Plywood with mortise & secure fastener construction for exceptional strength and durability. UV Finish provides unsurpassed protection and beauty. Lifetime warranty and MADE IN THE USA. Unassembled or Assembled options available. 12"D x 33-7/8"H x 30"W

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES12
    • HEIGHT INCHES33-7/8
    • CONSTRUCTIONWood
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBERC12936F
    • OPENINGS3
    • ASSEMBLYAssembled
    • STYLEBookcase/Bookshelf
    • COUNTRY OF ORIGINMade in USA
    • BRANDWood Designs™
    • CERTIFIEDGREENGUARD® Children & Schools Certified
    • CAPACITY LBS200
    • DESCRIPTIONContender Bookshelf - Fully Assembled
    • SHELF QUANTITY4
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!