Take 15% off your entire order!

Offer applied at checkout

Wood Designs™ Double Sided Book Display 48"H

Wood Designs™ Double Sided Book Display 48"H

Item #: WBB384994

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$495.00 up to 16% OFF

Price: $415.95

Save $20.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Double Sided Book Display 48"H

The two-sided design of this deluxe book display offers extra storage, while three adjustable shelves provide versatility. Easy-roll casters add mobility. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES15
  • HEIGHT INCHES48
  • CONSTRUCTIONWood
  • COLOR FINISHNatural
  • MANUFACTURER PART NUMBERWD14300
  • DESCRIPTIONDouble Sided Book Display
  • TYPEBook Storage
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDGREENGUARD® Children & Schools Certified
  • MOBILE or STATIONARYMobile
  • COUNTRY OF ORIGINMade in USA
  • BRANDWood Designs™
  • ASSEMBLYAssembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wood Designs™ X-Wide Double Sided Book Display

Item #: B384991

Not Yet Rated

Usually ships in 5 to 8 days

$336.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wood Designs™ Double Sided Book Display 48"H

Wood Designs™ Double Sided Book Display 48"H

Item #: WBB384994

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant