Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Designs™ Folding Double Sided Book Display 48"H
See all 161 items in product family

Wood Designs™ Folding Double Sided Book Display 48"H

Item #: WBB384995

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $949.00 Save up to 27%
Promotion Price: $ 695.65
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 31, 2019.


Folding Double Sided Book Display 48"H

Two WD14300 Double Sided Book Displays are hinged together to offer unique book storage for reading areas. Four inside shelves on both halves provide extra storage, while the front three adjustable shelves provide versatility to display books. Easy-roll casters add mobility. Each unit measures 48"H x 48"W x 15"D. Opens to 96"W. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES15
    • HEIGHT INCHES48
    • CONSTRUCTIONWood
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBERWD14343
    • STYLEBookcase/Bookshelf
    • COUNTRY OF ORIGINMade in USA
    • BRANDWood Designs™
    • CERTIFIED/APPROVEDGREENGUARD® Children & Schools Certified
    • DESCRIPTIONFolding Double Sided Book Display
    • PROMOTION10 Percent Discount
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!