Take 15% off your entire order!

Offer applied at checkout

+

Jonti-Craft® iRise™ Standard IWB Step - 48"W x 9"H Step

Jonti-Craft® iRise™ Standard IWB Step - 48"W x 9"H Step

Item #: WBB1342342

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$362.30 up to 25% OFF

Price: $272.95

Save $13.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® iRise™ Standard IWB Step - 48"W x 9"H Step

Help students reach with iRise™ When young learners are eager to step up to take their turn at the interactive whiteboard, it's important to play it safe, with steps expressly designed to provide secure and sturdy access as well as ergonomic support. Comes standard with carpeted top for traction and to reduce noise. Included handrail for easy access and safety. Available in two heights and three widths.

Greenguard Certified - Made in the USA.

Product Specifications

  • LENGTH INCHES49-1/2
  • WIDTH INCHES21
  • HEIGHT INCHES25-1/2
  • COLOR FINISHBlue
  • MANUFACTURERS PART NUMBER1043JC
  • DESCRIPTIONStandard Booster Step
  • FRAME COLORNatural
  • TYPEClassroom Step Stools
  • LIMITED WARRANTYLimited Lifetime
  • TOP THICKNESS INCHES5/8
  • FRAME CONSTRUCTIONWood
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • SHAPERectangle
  • APPLICATIONStep
  • COUNTRY OF ORIGINMade in USA
  • BRANDJonti-Craft®
  • TOP CONSTRUCTIONBaltic Birch with Carpet
  • ASSEMBLYUnassembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Wall Mounted Storage Diaper Organizer, 48"W x 12"D x 25"H, Birch Plywood

Item #: B996140

Not Yet Rated

Usually ships in 10 to 13 days

$256.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® iRise™ Standard IWB Step - 48"W x 9"H Step

Jonti-Craft® iRise™ Standard IWB Step - 48"W x 9"H Step

Item #: WBB1342342

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jonti-Craft® iRise™ Standard IWB Step - 48"W x 9"H Step
    Jonti-Craft® iRise™ Standard IWB Step - 48"W x 9"H Step
    Jonti-Craft® iRise™ Standard IWB Step - 48"W x 9"H Step
    Jonti-Craft® iRise™ Standard IWB Step - 48"W x 9"H Step
    Jonti-Craft® iRise™ Standard IWB Step - 48"W x 9"H Step
    Jonti-Craft® iRise™ Standard IWB Step - 48"W x 9"H Step
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant