Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 10" Height

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 10" Height

Item #: WBB770386

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $171.20 Save up to 38%
Price: $ 106.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 10" Height

Encourage good posture with these solid Ladderback chairs. Rails are properly spaced for child safety. Durable plastic glides won't rust or snag carpets. Six seat heights available. Can be ordered individually or in sets of two.

Features:

  • Solid hardwood construction.
  • Natural, environmentally friendly finish.
  • Five year limited warranty.
Greenguard Certified.

Product Specifications

    • LENGTH INCHES12-1/4
    • WIDTH INCHES13-1/2
    • HEIGHT INCHES22-1/4
    • COLOR FINISHBirch
    • MANUFACTURER PART NUMBER5910JC2
    • FRAME CONSTRUCTIONWood
    • ASSEMBLYAssembled
    • STYLEChildren's Chair
    • SEAT CONSTRUCTIONWood
    • PACKAGE QUANTITY2
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONKYDZ Ladderback Chair
    • WEIGHT LBS14
    • FRAME COLORNatural
    • LIMITED WARRANTY5 Years
    • SEAT HEIGHT INCHES10
    • TYPESeating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed