Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® KYDZsuite™ Imagination Nook

Rollover image to zoom in

Click image to enlarge

See all 129 items in product family

Jonti-Craft® KYDZsuite™ Imagination Nook

Item #: WBB770690

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $718.70 Save up to 14%
Price: $ 615.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Jonti-Craft® KYDZsuite™ Imagination Nook

Children can whisk themselves away from the hustle and bustle of the classroom to relax, read, or play inside the KYDZ Suite™ Imagination Nook. Multifunctional, this nook provides an area for reading, becomes a listening center, or a dramatic play hide-away. See-thru side panels and an open archway provide easy visual supervision. Rear plywood panel for a clean, finished look. Drapery and rug not included. 41-1/2" long x 41-1/2" wide x 30" high.

Features:

  • Connects to other KYDZ Suite® and Jonti-Craft products.
  • Minimal assembly.
  • GREENGUARD Children & Schools indoor air quality certified. CARB II & CPSIA compliant.
  • Made in the USA.
  • KYDZStrong® construction.
  • Limited lifetime warranty.
  • KYDZSafe® edges.
  • KYDZTuff® finish.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES41-1/2
    • WIDTH INCHES41-1/2
    • HEIGHT INCHES30-1/2
    • CONSTRUCTIONWood
    • COLOR FINISHMaple
    • MANUFACTURER PART NUMBER1641JC
    • FRAME CONSTRUCTIONWood
    • COLLECTIONKYDZsuite™
    • ASSEMBLYUnassembled
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONImagination Nook
    • WEIGHT LBS40
    • FRAME COLORMaple
    • LIMITED WARRANTYLimited Lifetime
    • TYPEPlay Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed