Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® MapleWave™ Big Book Easel - Magnetic Write-n-Wipe

Rollover image to zoom in

Click image to enlarge

See all 194 items in product family

Jonti-Craft® MapleWave™ Big Book Easel - Magnetic Write-n-Wipe

Item #: WBB770423

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $423.20 Save up to 14%
Price: $ 362.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® MapleWave™ Big Book Easel - Magnetic Write-n-Wipe

Our most popular fronts on this Big Book easel. Choose between Write-n-Wipe or Magnetic Write-n-Wipe. Folding display easel hides storage compartment. Vertical partitions for Big Books in the back. 24-1/2" long x 15" wide x 30" high. Easel opens to 43" high.

Features:

  • MapleWave™ laminate.
  • KYDZSafe® edges.
  • KYDZStrong® construction.
  • Mobile, caster mounted.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES24-1/2
    • WIDTH INCHES15
    • HEIGHT INCHES30
    • CONSTRUCTIONLaminate
    • COLOR FINISHMaple
    • MANUFACTURER PART NUMBER0543JCMG011
    • FRAME CONSTRUCTIONLaminate
    • COLLECTIONMapleWave™
    • ASSEMBLYAssembled
    • STYLEEasel
    • EDGE COLORMaple
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONBig Book Easel - Magnetic Write-n-Wipe
    • WEIGHT LBS59
    • FRAME COLORMaple
    • LIMITED WARRANTYLimited Lifetime
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!