Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® MapleWave™ Bookcase - 60" High

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

Jonti-Craft® MapleWave™ Bookcase - 60" High

Item #: WBB770678

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $429.80 Save up to 13%
Price: $ 372.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® MapleWave™ Bookcase - 60" High

Traditional bookcases for housing hundreds of books. Shelves adjust in 1-1/4" increments. Choose from 36", 48" or 60" heights. Must be fastened to a wall. 36-1/2" long x 12" wide x 60" high. 4 adjustable shelves.

Features:
  • MapleWave™ laminate.
  • KYDZSafe® edges.
  • Ready-to-Assemble.
  • One year limited warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES36-1/2
    • WIDTH INCHES12
    • HEIGHT INCHES60
    • CONSTRUCTIONLaminate
    • COLOR FINISHMaple
    • MANUFACTURER PART NUMBER0962JC011
    • FRAME CONSTRUCTIONLaminate
    • COLLECTIONMapleWave™
    • ASSEMBLYUnassembled
    • STYLEBookcase/Bookshelf
    • EDGE COLORMaple
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONBookcase
    • NUMBER OF SHELVES4
    • WEIGHT LBS98
    • FRAME COLORMaple
    • LIMITED WARRANTYLimited Lifetime
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed