Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Mobile Pick-a-Book Stand - 2 Sided

Rollover image to zoom in

Click image to enlarge

See all 170 items in product family

Jonti-Craft® Mobile Pick-a-Book Stand - 2 Sided

Item #: WBB770698

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $286.50 Save up to 15%
Price: $ 242.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Mobile Pick-a-Book Stand - 2 Sided

Our popular twin-sided Pick-a-Book Stand now on casters. Back is identical to front with equal storage capacity. Eight shelves total, approximately 1" deep. Minimal assembly. 30" long x 16-1/2" wide x 30" high.

Features:

  • Write-n-Wipe partitions.
  • KYDZSafe® edges.
  • Birch plywood frames.
  • KYDZTuff® finish.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES16-1/2
    • HEIGHT INCHES30
    • CONSTRUCTIONWood
    • COLOR FINISHBirch
    • MANUFACTURER PART NUMBER3507JC
    • FRAME CONSTRUCTIONWood
    • ASSEMBLYAssembled
    • STYLEBook Stand
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONMobile Pick-a-Book Stand - 2 Sided
    • WEIGHT LBS45
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed