Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Rainbow Accents® Pick-a-Book Stand - 1 Sided - Gray Top/Yellow Edge

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Jonti-Craft® Rainbow Accents® Pick-a-Book Stand - 1 Sided - Gray Top/Yellow Edge

Item #: WBB770884

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $252.30 Save up to 14%
Price: $ 215.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Jonti-Craft® Rainbow Accents® Pick-a-Book Stand - 1 Sided - Gray Top/Yellow Edge

Four sloping shelves provide book display and easy access. Announce a theme on the Write-n-Wipe back or display big books. 30" long x 16-1/2" wide x 27-1/2" high.

Features:

  • Freckled gray laminate.
  • Edgebanding in nine colors.
  • KYDZSafe® edges.
  • Write-n-Wipe partitions.
  • KYDZStrong® construction.
  • Caster option available.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES16-1/2
    • HEIGHT INCHES27-1/2
    • CONSTRUCTIONLaminate
    • COLOR FINISHGray
    • MANUFACTURER PART NUMBER3508JCWW007
    • FRAME CONSTRUCTIONWood
    • COLLECTIONRainbow Accents®
    • ASSEMBLYAssembled
    • STYLEBook Stand
    • EDGE COLORYellow
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONPick-a-Book Stand - 1 Sided
    • NUMBER OF SHELVES4
    • WEIGHT LBS45
    • FRAME COLORGray
    • LIMITED WARRANTYLimited Lifetime
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed